0
1

Earth-It Flipchart Easel A1 White EA4676995

Order Code: ZT1542572S

£89.99 Inc VAT (20%)


Description

This environmentally friendly Bi-Office Earth-it flipchart easel is made from over 45% post consumer and post industrial waste material, with an aluminium frame made from 100% post-consumer and post-industrial waste material. The easel features a high quality drywipe surface and is compatible with standard A1 flipchart pads for presentations, meetings, training and more. The durable, lightweight easel has a tripod design and is height adjustable for versatile use. This easel measures 600 x 850mm.
Size: A1
Board made from over 45% post consumer and post industrial waste
Aluminium frame made from 100% post-consumer and post-industrial waste
High quality dryerase surface
Sturdy tripod legs for support
Compatible with standard A1 flipchart pads for presentations, meetings, training and more
Size: 600 x 850mm

See full description
Specifications for Earth-It Flipchart Easel A1 White EA4676995
  • MFR Part No.
    BQ50083
  • Product Type
    Flipchart Easel
  • Material
    Aluminium
  • Size
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome