Earth-It Recycled Flipchart Pad Self Stick A1 30 Sheets

Order Code: ZT2121310S

£62.99 Inc VAT (20%)


Description

Bi-Office Earth-It Recycled Flipchart Pad Self Stick A1 30 Sheets The self stick flip chart pads are innovative solutions with†low tack adhesive strip that enables sheets to be fixed to any surface and repositioned. Perforated on top for easy tear off, it allow the expansion of the presentation into any surface. The sturdy backcard can be used as a tabletop easel.

See full description
Specifications for Earth-It Recycled Flipchart Pad Self Stick A1 30 Sheets
  • Product Type
    Flipchart Pad
  • Weight
    2.32kg
  • Size
    A1
  • Recycled Product
    100% Recycled Material
  • Paper Colour
    White
  • Grammage
    80
  • Fixing Method
    Self Adhesive
  • Number of Pages
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome