0
1

Foil Easy Flip Blank White

Order Code: ZT1061523S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.676%
10 +£19.3512%


Description

Refill roll for the EasyFlip system

Specifications for Foil Easy Flip Blank White
  • Adhesive Type
    Static
  • Depth
    630mm
  • Colour
    White
  • Length
    20000mm
  • Height
    600mm
  • Width
    600mm
  • Weight
    0.76kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome