Fusion Guillotine A3 Cutting Length 460mm Blue 5410901

Order Code: ZT2121468S

£89.99 Inc VAT (20%)


Description

Fellowes Fusion Guillotine A3 Cutting Length 460mm Blue 5410901 The Fusion A3 is a 10 sheet capacity guillotine for frequent use in the small office, home office environments. A protective SafeCutô safety guard means the guillotine can only be operated when the guard is in place and a paper clamp minimises paper movement when cutting for greater accuracy. The Fusion A3 guillotine is manufactured with a metal base for durability and comes with a 2 year warranty.

See full description
Specifications for Fusion Guillotine A3 Cutting Length 460mm Blue 5410901
  • Material
    Metal, Plastic
  • Product Type
    Guillotines
  • Colour
    Black/Silver
  • Size
    A3
  • Weight
    2.5kg
  • Dimensions (W x D x H)
    209.6x65.1x679.5mm
  • Length of Cut
    460mm
  • Cut Capacity
    10 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome