Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Home Glass WB Pad Med 17"X 22"
By Nobo
Order Code:
ZT1593713S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/home-glass-wb-pad-med-17-inchx-22-inch/p/ZT1593713S
Add to quotation
View all Filing & Organisation - Various
Description
Nobo Glass Weekly Planner Whiteboard 430x560mm White
Specifications
Specifications for Home Glass WB Pad Med 17"X 22"
MFR Part No.
1915602
Depth
8mm
Width
430mm
Height
560mm
Colour
White
Weight
2.2kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome