Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Home Glass WB Pad Small 9"X 6" 2Pcs
By Nobo
Order Code:
ZT1593605S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.14
5%
10 +
£33.29
10%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/home-glass-wb-pad-small-9-inchx-6-inch-2pcs/p/ZT1593605S
Add to quotation
View all Filing & Organisation - Various
Description
Nobo Glass Mini Whiteboard Notepads 230x152mm White (Pack of 2)
Tags:
#BulkDiscount
Specifications
Specifications for Home Glass WB Pad Small 9"X 6" 2Pcs
Depth
8mm
Height
257mm
Width
150mm
Colour
White
Weight
0.75kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome