Ice Document Box Polypropylene 25mm A4 Translucent Clear

Order Code: ZT1058533S

Qty of 10 for
£699.90 Inc VAT (20%)
£69.99 each

This product must be ordered in multiples of 10

Description

As clear as ice!. Made from superline polypropylene. Card and spine labels for easy personalisation and identification. Secure clip closure to keep contents safe. Clear. Size: A4. Width: 25mm. Packed 10.

Specifications for Ice Document Box Polypropylene 25mm A4 Translucent Clear
  • Weight
    0.161kg
  • Colour
    Transparent
  • Width
    25mm
  • Depth
    250mm
  • Height
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome