Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Joy Blisful Blue 430X585
By Nobo
Order Code:
ZT1592620S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 +
£21.61
6%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/joy-blisful-blue-430x585/p/ZT1592620S
Add to quotation
View all Filing & Organisation - Various
Description
Nobo Small Magnetic Whiteboard 585x430mm Blue
Tags:
#BulkDiscount
Specifications
Specifications for Joy Blisful Blue 430X585
MFR Part No.
2104176
Depth
582mm
Colour
Blue
Height
430mm
Width
585mm
Weight
0.811kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome