Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Joy Pretty Pink 430X585
By Nobo
Order Code:
ZT1592691S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£22.79
5%
10 +
£21.59
10%
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/joy-pretty-pink-430x585/p/ZT1592691S
Add to quotation
View all Filing & Organisation - Various
Description
Nobo Small Magnetic Whiteboard 585x430mm Pink
Tags:
#BulkDiscount
Specifications
Specifications for Joy Pretty Pink 430X585
MFR Part No.
2104177
Depth
14mm
Colour
Pink
Height
426mm
Width
582mm
Weight
0.811kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome