LTHR Green CVR A4 Black (50)

Order Code: ZT1061344S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

GBC Leather Grain Binding Covers A4 250gsm - Black (Pack 50)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for LTHR Green CVR A4 Black (50)
  • Depth
    215mm
  • Height
    17mm
  • Width
    300mm
  • Material
    Leather Grain
  • Colour
    Black
  • Product Type
    Binding Covers
  • Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome