Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Memoboard Home Arcylic Hand Held
By Nobo
Order Code:
ZT1593702S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.14
5%
10 +
£15.29
10%
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/memoboard-home-arcylic-hand-held/p/ZT1593702S
Add to quotation
View all Filing & Organisation - Various
Description
Nobo Transparent Acrylic Mini Portable Whiteboard Desktop Notepad A4
Tags:
#BulkDiscount
Specifications
Specifications for Memoboard Home Arcylic Hand Held
MFR Part No.
1915613
Depth
8mm
Width
210mm
Height
297mm
Colour
Transparent
Weight
0.381kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome