Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Microsvr Gen10+ Ilo
By HPE
Order Code:
ZT1568957S
£44.99
each
Inc VAT (20%)
£134.97 minimum order value
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£42.74
5%
10 +
£40.49
10%
3
Add to basket
Minimum order quantity: 3.
Get it by
Mon, 30th Dec
In Stock
GBP
134.97
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/microsvr-gen10%2B-ilo/p/ZT1568957S
Add to quotation
View all Filing & Organisation - Various
Description
Microsvr Gen10+ Ilo Enablement Kit
Tags:
#BulkDiscount
Specifications
Specifications for Microsvr Gen10+ Ilo
Depth
172mm
Type
Other
Width
163.1mm
Height
60.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome