Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Polypropylene Foldover A4 Clipboard - Black - 4160748
By LYRECO
Order Code:
ZT3600272S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 - 19
£9.47
8%
20 +
£9.06
12%
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/polypropylene-foldover-a4-clipboard-black-4160748/p/ZT3600272S
Add to quotation
View all Filing & Organisation - Various
Description
Cover important documents
Handy inside pocket
Strong clamp clip
Professional design
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Polypropylene Foldover A4 Clipboard - Black - 4160748
Product Type
Desktop Accessories & Files
Colour
Black
Size
A4
Number of Pockets
1
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome