Rexel Fastener 50mm Capacity (Pack 50) 70850

Order Code: ZT1260102P

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 +£7.717%


Description

Rexel Fastener 50mm Capacity (Pack 50) 70850 Available in packs of 50, Rexel 80x50mm Fasteners are the most popular fasteners in the world. Solid stainless steel, they are ideal for bundling perforated documents up to 8cm thick.

Specifications for Rexel Fastener 50mm Capacity (Pack 50) 70850
  • Type
    Paper Clips & Binders
  • Length
    80mm
  • Material
    Stainless Steel
  • Colour
    Silver
  • Form
    Filing Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome