Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Roller Tablecloth Embossed Paper 20m Cut To Size White R912001I
By Exacompta
Order Code:
ZT2120751S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 22nd Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/roller-tablecloth-embossed-paper-20m-cut-to-size-white-r912001i/p/ZT2120751S
Add to quotation
View all Filing & Organisation - Various
Description
Exacompta Roller Tablecloth Embossed Paper 20m Cut To Size White R912001I
Specifications
Specifications for Roller Tablecloth Embossed Paper 20m Cut To Size White R912001I
Material
Paper
Product Type
Kitchen Accessories
Colour
White
Size
1.2x20m
Form
Tablecloth
Environment Support
FSC Certified 100% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome