Slipfile Manilla A4 Open 2 Sides 230gsm Cream (Pack 50)

Order Code: ZT1000397S

£30.99 Inc VAT (20%)


Description

Guildhall Slipfile Manilla A4 Open 2 Sides 230gsm Cream (Pack 50) These Exacompta Guildhall Slipfiles open on 2 sides for easy access to contents and hold up to 50 sheets of 80gsm A4 paper. The slim files are made from 230gsm board and also feature a pre-printed titling space at the top for quick identification. Ideal for colour coordinated filing,

See full description
Specifications for Slipfile Manilla A4 Open 2 Sides 230gsm Cream (Pack 50)
  • Product Type
    Open 2 Side Folders
  • Size
    A4
  • Material
    Manilla
  • Weight
    30g
  • Biodegradable
    100% Biodegradable
  • Environment Support
    FSC Certified
  • Thickness
    230gsm
  • Recyclable
    100% Recyclable
  • Colour
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome