Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Storagebox C&S Cosy Medium Velvet Grey
By Leitz
Order Code:
ZT1593562S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 +
£18.39
8%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/storagebox-cands-cosy-medium-velvet-grey/p/ZT1593562S
Add to quotation
View all Filing & Organisation - Various
Description
Leitz Click & Store Cosy Medium Storage Box Velvet Grey
Tags:
#BulkDiscount
Specifications
Specifications for Storagebox C&S Cosy Medium Velvet Grey
MFR Part No.
53480089
Depth
370mm
Height
200mm
Colour
Velvet Grey
Width
281mm
Weight
0.9kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome