Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Triple Protect Grout Reviver Wall Pen 7ml Ice White
By Uni-Com
Order Code:
ZT1295519P
£5.59
Inc VAT (20%)
£7.99
30% off
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/triple-protect-grout-reviver-wall-pen-7ml-ice-white/p/ZT1295519P
Add to quotation
View all Filing & Organisation - Various
Description
Unibond Triple Protect Grout Reviver Wall Pen 7ml Ice White
Tags:
#ReducedPrice
Specifications
Specifications for Triple Protect Grout Reviver Wall Pen 7ml Ice White
Size
7ml
Colour
Ice White
Product Type
Grout Reviver Wall Pen