This large wall mounted masking paper dispenser features 2 racks each capable of holding a roll of masking paper up to 1200mm wide. The racks are fitted with a serrated cutting blade and a masking tape holder which enables the tape to automatically applied to a single edge of the masking paper. Alternatively the lower rack can be used to dispense 2 smaller width rolls using the additional fittings supplied. Adjustable masking paper dispenser, can hold a maximum of 3 rolls.Upper rack supports roll width up to 1200mm, lower rack 1200mm or 300mm + 600mm. Inner core: 20mm. Automatically applies masking tape along the edge of the paper & features 2 serrated cutting blades. Overall size: 1500 x 870 x 200mm.