Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Wbtile Magnetic 360X360Mmcool Grey 7C
By Nobo
Order Code:
ZT1593710S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/wbtile-magnetic-360x360mmcool-grey-7c/p/ZT1593710S
Add to quotation
View all Filing & Organisation - Various
Description
Nobo Mini Magnetic Whiteboard Coloured Tile 360mmx360mm Grey
Tags:
#BulkDiscount
Specifications
Specifications for Wbtile Magnetic 360X360Mmcool Grey 7C
MFR Part No.
1915624
Depth
360mm
Width
360mm
Height
17mm
Colour
Grey
Weight
0.37kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome