Window Folder Manilla A4 120gsm Assorted (Pack 100)

Order Code: ZT1000475S

£49.99 Inc VAT (20%)


Description

Forever Window Folder Manilla A4 120gsm Assorted (Pack 100) A4 size folders with a transparent window for quick identification of contents. Made from recycled 120gsm board. Blue Angel certified. DIN 6738 certified, meaning the product is age resistant and guaranteed for 50 years.

Specifications for Window Folder Manilla A4 120gsm Assorted (Pack 100)
  • Colour
    Assorted
  • Product Type
    Open 2 Side Folders
  • Material
    Pressboard
  • Weight
    1.7kg
  • Form
    Window File
  • Size
    A4
  • Biodegradable
    100% Biodegradable
  • Thickness
    120gsm
  • Recycled Product
    Minimum 80% Recycled Material
  • Recyclable
    100% Recyclable
  • Environment Support
    Blue Angel Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome