Eligo Desk Expander 13 Part Landscape Black 15174

Order Code: ZT1551673S

£17.99 Inc VAT (20%)


Description

This elegant Snopake Eligo Desk Expander contains 13 compartments for organised filing. The unique expanding landscape design is ideal for use on a desk or shelf where space is limited. The file comes with carry handles for easy transportation and colour-coded insert tabs for indexing. The file is made from stylish, durable, 1.8mm thick black polypropylene and measures W320 x D65 x H255mm.
Elegant expanding organiser for desk and shelf top use
13 expanding sections for organised filing
Landscape design for A4 documents and files
Supplied with colour-coded insert tabs for indexing
Carry handles for easy transportation
Made from smart, strong 1.8mm thick polypropylene
Ideal for a desk or shelf with limited space
Dimensions: W320 x D65 x H255mm
Colour: Black

See full description
Specifications for Eligo Desk Expander 13 Part Landscape Black 15174
  • Material
    Polypropylene
  • Weight
    0.5091kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome