Exacompta Filing Box Polypropylene A4 60mm Spine Width Pres Stud Closure Black

Order Code: ZT1257756P

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Exacompta Filing Box Polypropylene A4 60mm Spine Width Pres Stud Closure Black These box folders come flat-packed to cut down on storage volumes and transport costs. Very easy to assemble with a label holder on both sides to file horizontally or vertically.

Specifications for Exacompta Filing Box Polypropylene A4 60mm Spine Width Pres Stud Closure Black
  • Size
    A4
  • Material
    Polypropylene
  • Colour
    Black
  • MFR Part No.
    69665EX
  • Type
    Box Files
  • Height
    320mm
  • Width
    240mm
  • Weight
    241g
  • Capacity
    500 Sheets
  • Closure
    Press-Button Catch
  • Spine Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome