Letter Box, EN 13724 Compliant, Traffic White RAL 9016

Order Code: ZT2741647S

£129.99 Inc VAT (20%)


Description

Letter box, EN 13724 compliant, traffic white RAL 9016. Supplied = assembled. Overall height = 320 mm. Overall width = 375 mm. Overall depth = 110 mm. Material = sheet steel, aluminium. Finish = powder coated. Colour = traffic white RAL 9016. Weight = 5 kg. Lock type = lock with 2 keys. Number of access openings = 1 pcs. Material of access flap = aluminium. Deposit opening width = 335 mm. Deposit opening height = 35 mm. Product type = letter boxes. Timeless design. Letter box compliant to DIN EN 13724 made of powder coated sheet steel. Design dimensions: 335 x 30 mm. Individual key includes 2 keys.

See full description
Specifications for Letter Box, EN 13724 Compliant, Traffic White RAL 9016
  • Colour
    Yellow Orange
  • Material
    Sheet Steel, Aluminium
  • Overall Width
    375mm
  • Overall Height
    320mm
  • Finish
    Powder-coated
  • Overall Depth
    110mm
  • Product Type
    Letter Boxes
  • Weight
    5kg
  • Supplied
    Assembled
  • Access Flap Material
    Aluminium
  • Lock Type
    Lock with 2 Keys
  • Deposit Opening Height
    35mm
  • Number of Access Openings
    1
  • Deposit Opening Width
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome