Letter Box - With Folding Sloped Roof - Charcoal 7016

Order Code: ZT2718360S

£129.99 Inc VAT (20%)


Description

Letter box, with folding sloped roof, HxWxD 370 x 370 x 115 mm, sheet steel, powder coated, charcoal 7016. Supplied = assembled. Overall height = 370 mm. Overall width = 370 mm. Overall depth = 115 mm. Material = sheet steel. Finish = powder coated. Colour = charcoal RAL 7016. Weight = 2.56 kg. Lock type = cylinder lock with two keys. Number of access openings = 1 pcs. Deposit opening width = 358 mm. Deposit opening height = 40 mm. Product type = letter boxes. Available in different versions. With hinged, sloping lid. Top access slot (width x height 358 x 40 mm) Please observe postal regulations that apply in your country. In some cases only approved for company internal usage.

See full description
Specifications for Letter Box - With Folding Sloped Roof - Charcoal 7016
  • Material
    Sheet Steel
  • Colour
    White Aluminium
  • Overall Height
    370mm
  • Finish
    Powder-coated
  • Overall Width
    370mm
  • Overall Depth
    115mm
  • Product Type
    Letter Boxes
  • Supplied
    Assembled
  • Weight
    2.56kg
  • Lock Type
    Cylinder Lock with Two Keys
  • Deposit Opening Width
    358mm
  • Number of Access Openings
    1
  • Deposit Opening Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome