Letter Box, With Folding Sloped Roof, HxWxD 370 X 370 X 115mm, Stainless Steel

Order Code: ZT2705926S

£169.99 Inc VAT (20%)


Description

Letter box, with folding sloped roof, HxWxD 370 x 370 x 115 mm, stainless steel. Supplied = assembled. Overall height = 370 mm. Overall width = 370 mm. Overall depth = 115 mm. Material = stainless steel. Colour = stainless steel. Weight = 2.28 kg. Lock type = cylinder lock with two keys. Number of access openings = 1 pcs. Deposit opening width = 358 mm. Deposit opening height = 40 mm. Product type = letter boxes. Available in different versions. With hinged, sloping lid. Top access slot (width x height 358 x 40 mm) Please observe postal regulations that apply in your country. In some cases only approved for company internal usage.

See full description
Specifications for Letter Box, With Folding Sloped Roof, HxWxD 370 X 370 X 115mm, Stainless Steel
  • Material
    Stainless Steel
  • Colour
    Silver
  • Overall Height
    370mm
  • Product Type
    Letter Boxes
  • Overall Depth
    115mm
  • Overall Width
    370mm
  • Supplied
    Assembled
  • Weight
    2.28kg
  • Lock Type
    Cylinder Lock with Two Keys
  • Deposit Opening Width
    358mm
  • Deposit Opening Height
    40mm
  • Number of Access Openings
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome