Letter Box with Level Roof H320 x W360 x D100mm - Charcoal Anthracite Grey

Order Code: ZT4780868S

£89.99 Inc VAT (20%)


Description

Letter box, with level roof, HxWxD 320 x 360 x 100 mm, sheet steel, powder coated, charcoal RAL 7016. Supplied = assembled. Overall height = 320 mm. Overall width = 360 mm. Overall depth = 100 mm. Material = sheet steel. Finish = powder coated. Colour = charcoal RAL 7016. Weight = 2.24 kg. Lock type = cylinder lock with two keys. Number of access openings = 1 pcs. Material of access flap = sheet steel, powder coated. Deposit opening width = 320 mm. Deposit opening height = 40 mm. Product type = letter boxes. Available in different versions. With hinged, flat lid. Front access slot (width x height 320 x 40 mm) Please observe postal regulations that apply in your country. In some cases only approved for company internal usage.

See full description
Specifications for Letter Box with Level Roof H320 x W360 x D100mm - Charcoal Anthracite Grey
  • Width
    360mm
  • Colour
    Charcoal RAL 7016
  • Depth
    100mm
  • Height
    320mm
  • Deposit Opening Height
    40mm
  • Material
    Sheet Steel
  • Weight
    2.24kg
  • Product Type
    Letter Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome