Letter Box, With Newspaper Compartment Above, Traffic White RAL 9016

Order Code: ZT2741577S

£499.99 Inc VAT (20%)


Description

Letter box, with newspaper compartment above, traffic white RAL 9016. Supplied = assembled. Overall height = 405 mm. Overall width = 400 mm. Overall depth = 140 mm. Material = sheet steel. Finish = powder coated. Colour = traffic white RAL 9016. Weight = 5 kg. Lock type = lock with 2 keys. Number of access openings = 1 pcs. Material of access flap = sheet steel. Deposit opening width = 330 mm. Deposit opening height = 34 mm. Product type = letter boxes. With practical newspaper compartment. Well-formed letter box made of powder coated sheet steel. Individual key includes 2 keys. Newspaper compartment below the flap cover.

See full description
Specifications for Letter Box, With Newspaper Compartment Above, Traffic White RAL 9016
  • Material
    Sheet Steel
  • Colour
    Gentian Blue
  • Overall Height
    405mm
  • Overall Width
    400mm
  • Product Type
    Letter Boxes
  • Finish
    Powder-coated
  • Overall Depth
    140mm
  • Access Flap Material
    Sheet Steel
  • Weight
    5kg
  • Supplied
    Assembled
  • Lock Type
    Lock with 2 Keys
  • Deposit Opening Width
    330mm
  • Number of Access Openings
    1
  • Deposit Opening Height
    34mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome