Letter Box, With Newspaper Compartment Below, Grey Aluminium RAL 9007

Order Code: ZT2741594S

£639.99 Inc VAT (20%)


Description

Letter box, with newspaper compartment below, grey aluminium RAL 9007. Supplied = assembled. Overall height = 480 mm. Overall width = 380 mm. Overall depth = 100 mm. Material = stainless steel, aluminium. Finish = powder coated. Colour = grey aluminium RAL 9007. Weight = 5 kg. Lock type = lock with 2 keys. Number of access openings = 1 pcs. Material of access flap = stainless steel. Deposit opening width = 330 mm. Deposit opening height = 32 mm. Product type = letter boxes. With practical newspaper compartment. Well-formed letter box made of powder coated sheet steel. Individual key includes 2 keys. Newspaper compartment below the letter box.

See full description
Specifications for Letter Box, With Newspaper Compartment Below, Grey Aluminium RAL 9007
  • Colour
    Light Grey
  • Product Type
    Letter Boxes
  • Overall Width
    380mm
  • Overall Height
    480mm
  • Finish
    Powder-coated
  • Overall Depth
    100mm
  • Access Flap Material
    Stainless Steel
  • Material
    Stainless Steel, Aluminium
  • Weight
    5kg
  • Supplied
    Assembled
  • Lock Type
    Lock with 2 Keys
  • Deposit Opening Height
    32mm
  • Number of Access Openings
    1
  • Deposit Opening Width
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome