Letter Box, With Newspaper Tube, Grey Aluminium RAL 9007

Order Code: ZT2741539S

£189.99 Inc VAT (20%)


Description

Letter box, with newspaper tube, grey aluminium RAL 9007. Supplied = assembled. Overall height = 420 mm. Overall width = 365 mm. Overall depth = 110 mm. Material = sheet steel. Finish = powder coated. Colour = grey aluminium RAL 9007. Weight = 5 kg. Lock type = lock with 2 keys. Number of access openings = 1 pcs. Material of access flap = sheet steel. Deposit opening width = 355 mm. Deposit opening height = 40 mm. Product type = letter boxes. Newspaper compartment below the letter box. With practical newspaper compartment below the letter box. Individual key includes 2 keys.

See full description
Specifications for Letter Box, With Newspaper Tube, Grey Aluminium RAL 9007
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Product Type
    Letter Boxes
  • Overall Height
    420mm
  • Finish
    Powder-coated
  • Overall Width
    365mm
  • Overall Depth
    110mm
  • Access Flap Material
    Sheet Steel
  • Weight
    5kg
  • Supplied
    Assembled
  • Lock Type
    Lock with 2 Keys
  • Deposit Opening Height
    40mm
  • Number of Access Openings
    1
  • Deposit Opening Width
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome