Letter Box, WxHxD 390 X 315 X 310mm, Sheet Steel, Powder Coated, Signal Blue

Order Code: ZT2732010S

£359.99 Inc VAT (20%)


Description

Letter box, WxHxD 390 x 315 x 310 mm, sheet steel, powder coated, signal blue. Supplied = assembled. Overall height = 315 mm. Overall width = 390 mm. Overall depth = 310 mm. Material = sheet steel. Finish = powder coated. Colour = signal blue RAL 5005. Weight = 5 kg. Lock type = lock with 2 keys, magnetic lock. Number of access openings = 1 pcs. Material of access flap = sheet steel, powder coated. Deposit opening width = 327 mm. Deposit opening height = 30 mm. Product type = letter boxes. Letter box compliant with PTT standard and made of powder coated sheet steel, lockable letter box at the top, bottom compartment for bulky packages, lock including 2 keys.

See full description
Specifications for Letter Box, WxHxD 390 X 315 X 310mm, Sheet Steel, Powder Coated, Signal Blue
  • Colour
    White Aluminium
  • Material
    Sheet Steel
  • Finish
    Powder-coated
  • Product Type
    Letter Boxes
  • Overall Width
    390mm
  • Overall Height
    315mm
  • Overall Depth
    310mm
  • Supplied
    Assembled
  • Weight
    5kg
  • Access Flap Material
    Sheet Steel, Powder Coated
  • Number of Access Openings
    1
  • Deposit Opening Height
    30mm
  • Deposit Opening Width
    327mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome