Premium Classic Storage Box Blue - H x W x D mm 257 x 340 x 400

Order Code: ZT3078354S

£129.99 Inc VAT (20%)


Description

Colour: Blue.
Depth mm: 400.
Height mm: 257.
Pack Quantity: 10.
Type: Classic.
Width mm: 340.`Bankers box`storage boxes. Heavy-duty storage box with 2 layers of cardboard to all sides. Strong enough to stack up to 6 units high. Handholes are reinforced with “anti-tear” tape hidden between the layers of cardboard around the sides of this box. Simple PRESTO™ pop-up instant assembly. Designed to store ring binders and files. Ideal height box for racking systems or shelving. Made from FSC® certified board, 100% recyclable. Internal dimensions: W33 x H25.4 x D38.1c. Supplied in packs of 10.

See full description
Specifications for Premium Classic Storage Box Blue - H x W x D mm 257 x 340 x 400
  • Pack Quantity
    10
  • Colour
    Blue
  • Width
    340mm
  • Height
    257mm
  • Depth
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome