Standard Letter Box, Sheet Steel, Powder Coated, Charcoal RAL 7016

Order Code: ZT2705840S

£129.99 Inc VAT (20%)


Description

Standard letter box, sheet steel, powder coated, charcoal RAL 7016. Supplied = assembled. Overall height = 400 mm. Overall width = 280 mm. Overall depth = 115 mm. Material = sheet steel. Finish = powder coated. Colour = charcoal RAL 7016. Weight = 2.06 kg. Lock type = cylinder lock with two keys. Number of access openings = 1 pcs. Deposit opening width = 248 mm. Deposit opening height = 40 mm. Product type = letter boxes. Folding sloping roof. Dimensions of the access opening: width x height: 248 x 40 mm. Mail is deposited from the top. Please observe postal regulations that apply in your country. In some cases only approved for company internal usage.

See full description
Specifications for Standard Letter Box, Sheet Steel, Powder Coated, Charcoal RAL 7016
  • Colour
    Yellow Orange
  • Material
    Sheet Steel
  • Overall Height
    400mm
  • Finish
    Powder-coated
  • Overall Width
    280mm
  • Overall Depth
    115mm
  • Product Type
    Letter Boxes
  • Weight
    2.06kg
  • Supplied
    Assembled
  • Lock Type
    Cylinder Lock with Two Keys
  • Deposit Opening Height
    40mm
  • Deposit Opening Width
    248mm
  • Number of Access Openings
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome