Standard Letter Box, Stainless Steel, HxWxD 400 X 280 X 115mm

Order Code: ZT2718271S

£139.99 Inc VAT (20%)


Description

Standard letter box, stainless steel, HxWxD 400 x 280 x 115 mm. Supplied = assembled. Overall height = 400 mm. Overall width = 280 mm. Overall depth = 115 mm. Material = stainless steel. Colour = stainless steel. Weight = 2.06 kg. Lock type = cylinder lock with two keys. Number of access openings = 1 pcs. Deposit opening width = 248 mm. Deposit opening height = 40 mm. Product type = letter boxes. Folding sloping roof. Dimensions of the access opening: width x height: 248 x 40 mm. Mail is deposited from the top. Please observe postal regulations that apply in your country. In some cases only approved for company internal usage.

See full description
Specifications for Standard Letter Box, Stainless Steel, HxWxD 400 X 280 X 115mm
  • Material
    Stainless Steel
  • Colour
    Silver
  • Overall Depth
    115mm
  • Overall Height
    400mm
  • Product Type
    Letter Boxes
  • Overall Width
    280mm
  • Weight
    2.06kg
  • Supplied
    Assembled
  • Lock Type
    Cylinder Lock with Two Keys
  • Deposit Opening Height
    40mm
  • Number of Access Openings
    1
  • Deposit Opening Width
    248mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome