XXL Letter Box, WxHxD 390 X 650 X 315mm, Grey Aluminium RAL 9007

Order Code: ZT2741528S

£1,099.99 Inc VAT (20%)


Description

XXL letter box, WxHxD 390 x 650 x 315 mm, grey aluminium RAL 9007. Supplied = assembled. Overall height = 650 mm. Overall width = 390 mm. Overall depth = 315 mm. Material = sheet steel, aluminium. Finish = powder coated. Colour = grey aluminium RAL 9007. Weight = 10 kg. Lock type = lock with 2 keys. Number of access openings = 1 pcs. Material of access flap = aluminium. Deposit opening width = 330 mm. Deposit opening height = 150 mm. Product type = package boxes. Tandem removal protection against unauthorized removal. Large, roomy letter box for letters, parcels, goods shipment up to 330 x 300 x 120 mm in size. Catch tray with retrieval door and lock includes 2 keys. Housing made of sheet steel, powder coated RAL 9016 matt finish, doors made of aluminium.

See full description
Specifications for XXL Letter Box, WxHxD 390 X 650 X 315mm, Grey Aluminium RAL 9007
  • Colour
    Flame Red
  • Material
    Sheet Steel, Aluminium
  • Overall Depth
    315mm
  • Overall Width
    390mm
  • Overall Height
    650mm
  • Product Type
    Package Boxes
  • Finish
    Powder Coated
  • Weight
    10kg
  • Access Flap Material
    Aluminium
  • Supplied
    Assembled
  • Lock Type
    Lock with 2 Keys
  • Deposit Opening Width
    330mm
  • Number of Access Openings
    1
  • Deposit Opening Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome