Pocketfix Self-Adhesive Clear Label Sleeve Pockets, 10 Pack, A6

Order Code: ZT2659874S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

POCKETFIX® self-adhesive pockets are perfect for labelling shelves, folders, boxes and holding loose documentation. The transparent pockets are anti-tear anti-glare coated for maximum legibility and durability.

Includes printable blank insert sheets, easy labelled with our free DURAPRINT® software.

Environmentally friendly in accordance with ISO 14021: 100% recyclable

Copy safe and fully scannable.
Insert dimensions: A6 (148 x 105 mm)

Made in Germany and built to last

See full description
Specifications for Pocketfix Self-Adhesive Clear Label Sleeve Pockets, 10 Pack, A6
  • Size
    A6
  • Pack Quantity
    10 Pack
  • Material
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome