Skipper XS Magentic and Cord Strp Holder/Receiver

Order Code: ZT3081629S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Body Colour: Black.
Colour: Black.
Depth mm: 19.
Dimensions: H x W x D mm: 105 x 131 x 19.
Height mm: 105.
Material: Plastic.
Use With: Skipper XS unit.
Weight kg: 0.1.
Width mm: 131.Designed to attach the Skipper™ XS unit to fixed postions or act as a tape end receiver. Attach to magnetic surfaces or tie to pillars or posts using the 'tourniquet' cord. Quick to use. H x W x D - 105 x 131 x 19mm. Weight - 0.1kg.

See full description
Specifications for Skipper XS Magentic and Cord Strp Holder/Receiver
  • Colour
    Black
  • Material
    Plastic
  • Depth
    19mm
  • Width
    131mm
  • Height
    105mm
  • Weight
    0.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome