Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Filing Labels & Holders
Vertical Wall Literature Hold Clear
By Exacompta
Order Code:
ZT4781693S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.44
5%
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-labels-and-holders/vertical-wall-literature-hold-clear/p/ZT4781693S
Add to quotation
View all Filing Labels & Holders
Description
Exacompta Vertical Wall Literature Holder 80 x 239 x 300mm Clear - 64658D
Tags:
#BulkDiscount
Specifications
Specifications for Vertical Wall Literature Hold Clear
Product Type
Literature Displays
Colour
Transparent
Material
Polystyrene
Orientation
Portrait
Weight
213g
Pocket Size
A4 Pockets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome