141F-001 Fine OHP Permanent Marker Black (Pack-10)
0
1
2
3
4

141F-001 Fine OHP Permanent Marker Black (Pack-10)

Order Code: ZT1049726X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£12.878%

Order by 12pm, get it Tomorrow

Description

The Edding 141 F permanent pen is ideal for precise, lasting writing on smooth, non-porous surfaces like plastics and OHP films. Its fine 0.6mm round nib delivers accuracy, while the quick-drying, permanent ink ensures clear, durable marks that are resistant to water, light and smudging, perfect for detailed work and presentations. The practical clip keeps the pen from rolling away, and the cap can be stored on the barrel to prevent loss.

Features and Benefits
• Delivers precise lines with a fine 0.6mm nib for detailed work or writing on small surface areas
• Long-lasting marks on virtually all smooth, non-porous surfaces, including OHP films and plastics
• Rapid-drying, waterproof permanent ink for clear marks with no risk of smudging or fading
• Convenient clip for portability and easy access

See full description
Specifications for 141F-001 Fine OHP Permanent Marker Black (Pack-10)
  • Refill Type
    Non-Refillable
  • MFR Part No.
    141F-001
  • Pen Type
    Permanent
  • Tip Size
    Fine
  • Retractable
    Non Retractable
  • Line Width
    0.6mm
  • Ink Colour
    Black
  • Type
    Fine Line Marker
  • Series
    141F-001
  • Nib Size
    0.6
  • Nib Style
    Bullet
  • Attachment Type
    Clip
  • Body Colour
    Black
  • Body Material
    Plastic
  • Ink Type
    Permanent