Bic Intensity Fineliner Pen 0.8mm Tip 0.4mm Line Assorted Colours (Pack 8)

Order Code: ZT1255794P

£11.29 Inc VAT (20%)


Description

Bic Intensity Fineliner Pen 0.8mm Tip 0.4mm Line Assorted Colours (Pack 8) BIC Intensity fineliner pens are great for everyday use, an amazing tool for budding artists, these pens have a metal encased tip and come in a variety of bright colours. The BIC Intensity fineliner pen would be a fantastic edition to your desk or pencil case to liven up your work. The 0.8mm tip gives a line width of 0.4mm.

See full description
Specifications for Bic Intensity Fineliner Pen 0.8mm Tip 0.4mm Line Assorted Colours (Pack 8)
  • Tip Size
    Fine Point
  • MFR Part No.
    69304BC
  • Ink Colour
    Black, Blue, Green, Red, Lime-Green, Pink, Purple, Turquoise
  • Line Width
    0.4mm
  • Colour
    Assorted
  • Type
    Fineliner & Felt Tip Pens
  • Form
    Fineliner Pens
  • Barrel Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome