Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Fineliner Pens
Grip Finepen 0.4 Assorted (Pack of 10)
By Faber-Castell
Order Code:
ZT4972657S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.45
6%
10 +
£7.91
12%
1
Add to basket
Get it by
Mon, 23rd Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/fineliner-pens/grip-finepen-0-4-assorted-pack-of-10/p/ZT4972657S
Add to quotation
View all Fineliner Pens
Description
Faber-Castell Fibre-Tip Grip Pen 0.4mm Tip Assorted Colours (Pack 10) - 151691
Tags:
#BulkDiscount
Specifications
Specifications for Grip Finepen 0.4 Assorted (Pack of 10)
Ink Type
Food Dye Based
Product Type
Fineliner & Felt Tip Pens
Fineliner Pens
Line Width
0.4mm
Colour
Assorted
Ink Colour
Black, Blue, Red, Green
Barrel Colour
Black
Tip Size
Fine Point
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome