Mono Fineliner Drawing Pen Black 01 (0.24MM) PK12

Order Code: ZT1258861P

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£31.956%
10 +£29.9112%


Description

Tombow Mono Fineliner Drawing Pen 01 Tip 0.24mm Line Black (Pack 12) The fineliner MONO drawing pen is suitable for technical drawings, illustrations, outlines, comics, Manga, sketch notes, doodling, urban sketching and much more. Available with three different line width: 01 (approx 0.24 mm), 03 (ca. 0.35 mm) and 05 (ca. 0.46 mm). Due to the long metal nib the fineliner is convenient for utilizing templates and rulers. Pigment- and waterbased ink. Color: black.

See full description
Specifications for Mono Fineliner Drawing Pen Black 01 (0.24MM) PK12
  • Line Width
    0.24mm
  • Tip Size
    Fine Point
  • MFR Part No.
    48840TW
  • Type
    Technical Pens
  • Colour
    Black
  • Weight
    0.8g
  • Barrel Colour
    Black
  • Ink Type
    Waterbased pigment ink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome