NMS50 Fine Point Marker (PK-12)

Order Code: ZT1026316P

£16.99 Inc VAT (20%)


Description

The Pentel NMS50 Fine Point Marker offers precise, low-odour marking with its 2mm tip, providing a line width of approximately 1.0mm. The marker features xylene and toluene-free ink, making it suitable for use on most surfaces while being environmentally conscious with 89% of the marker made from recycled materials (excluding the ink).

Features and Benefits
• Low-odour ink reduces unpleasant fumes
• Plastic barrel is lightweight and durable
• Xylene and toluene-free ink is safe for various environments
• Fibre tip is durable and reliable for consistent marking
• Ventilated safety cap enhances user safety
• Made from 89% recycled materials

See full description
Specifications for NMS50 Fine Point Marker (PK-12)
  • Retractable
    Non Retractable
  • Pen Type
    permanent
  • Refill Type
    Non-Refillable
  • MFR Part No.
    NMS50-AO
  • Ink Colour
    Black
  • Tip Size
    Fine
  • Line Width
    1mm
  • Type
    Permanent Marker
  • Series
    NMS50
  • Nib Size
    2.0
  • Nib Style
    Bullet
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome