Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Fineliner Pens
(Pack-12) Ultrafine Fineliner Pen 0.4MM Black
By Trieste
1 Review
Order Code:
ZT1049102X
£1.89
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.89
https://www.zoro.co.uk/shop/office-supplies-and-packaging/fineliner-pens/pack-12-ultrafine-fineliner-pen-0-4mm-black/p/ZT1049102X
Add to quotation
Schedule an order and save 5%
View all Fineliner Pens
Description
Japanese plastic tip with German non-toxic ink for fine writing with bright colours.
Specifications
Specifications for (Pack-12) Ultrafine Fineliner Pen 0.4MM Black
Line Width
0.4mm
Retractable
Non Retractable
Tip Size
Fine
MFR Part No.
723001
Refill Type
Non-Refillable
Ink Colour
Black
Type
Fineliner
Pen Type
Non-permanent
Series
Ultrafine
Attachment Type
Clip
Body Colour
Black
Body Material
Plastic
Grip
No
Ink Type
Permanent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome