Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Fineliner Pens
Permanent-Pen 'F' Black Round Tip 0, 7mm Blist
By PICA
Order Code:
ZT5519324S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.06
4%
20 - 49
£2.93
8%
50 - 99
£2.81
12%
100 +
£2.68
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
3.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/fineliner-pens/permanent-pen-f-black-round-tip-0-7mm-blist/p/ZT5519324S
Add to quotation
View all Fineliner Pens
Description
Pica Permanent-Pen 'F' black round tip 0,7mm blist
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Permanent-Pen 'F' Black Round Tip 0, 7mm Blist
Nib Size
0.7mm
Product Type
Permanent-Pen
Pen Type
Permanent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome