Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Fineliner Pens
Point 88 Fineliner 0.4 88/40 Red (PK-10)
By Stabilo
Order Code:
ZT1049367P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.63
4%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/fineliner-pens/point-88-fineliner-0-4-88-40-red-pk-10/p/ZT1049367P
Add to quotation
View all Fineliner Pens
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Point 88 Fineliner 0.4 88/40 Red (PK-10)
MFR Part No.
88/40
Form
Fineliner Pens
Colour
Red
Type
Fineliner & Felt Tip Pens
Tip Size
Fine Point
Line Width
0.4mm Line
Ink Type
Waterbased Ink
Barrel Colour
Orange
Number of Pieces
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome