S570-D Ultra Fineliner Pen Green (Pack-12)

Order Code: ZT1049336X

£16.99 Inc VAT (20%)


Description

The Ultra Fine pen is perfect for precision work, featuring a durable plastic tip encased in a metal sleeve for added support. Its water-based ink flows smoothly for detailed figure work or stencilling. Available in black, red, and green, this pen is ideal for professionals seeking accuracy and reliability.

Features and Benefits
• Durable plastic tip with a metal sleeve for extra support
• Water-based ink provides smooth, fine lines
• Distinctive orange barrel for easy identification
• 0.3mm line width, ideal for detail work
• Clip cap allows for easy attachment

See full description
Specifications for S570-D Ultra Fineliner Pen Green (Pack-12)
  • Ink Colour
    Green
  • Refill Type
    Non-Refillable
  • Retractable
    Non-Retractable
  • Pen Type
    Permanent
  • Line Width
    0.3mm
  • MFR Part No.
    PES570GN
  • Tip Size
    Fine
  • Colour
    Green
  • Form
    Fineliner Pens
  • Product Type
    Fineliner & Felt Tip Pens
  • Ink Type
    Waterbased Ink
  • Barrel Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome