Sensor Fineliner Water Based Ink 0.3MM Line Black PK10

Order Code: ZT1260712P

£14.99 Inc VAT (20%)


Description

STABILO SENSOR fine Pen 0.3mm Line Black (Pack 10) The STABILO SENSORÆ is a classic fineliner with a unique cushion sprung tip which reacts to your writing style. Whether you glide over the paper or apply more pressure, the nib adjusts to give you smooth, comfortable writing. Line width 0.3mm This pack contains 10 Black pens

See full description
Specifications for Sensor Fineliner Water Based Ink 0.3MM Line Black PK10
  • MFR Part No.
    10101ST
  • Line Width
    0.3mm
  • Tip Size
    Fine Point
  • Colour
    Black
  • Retractable
    No
  • Form
    Fineliner Pens
  • Type
    Fineliner & Felt Tip Pens
  • Barrel Colour
    Black
  • Ink Type
    Waterbased Ink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome