Triplus Fineliner RD 334-2 PK10

Order Code: ZT1261074P

£12.99 Inc VAT (20%)


Description

Staedtler Triplus Fineliner Pen 0.8mm Tip 0.3mm Line Red (Pack 10) 334-2 Fineliner with super fine metal-clad clip. Ergonomic triangular barrel for fatigue-free working. Dry-safe can be left uncapped up to 2 days without drying up. Features a stand-up wallet for easy access to pens. Ventilated caps in accordance with ISO 11540. Barrel and cap made from PP for long service life and low environmental impact. Water-based ink. No toxic heavy metals such as cadmium or lead-based colouring agents are used for the colouring of plastic. STAEDTLER does not use xylene and toluene as ink ingredients. Dry Safe ink increases product life span. Environmentally friendly manufacturing process. Reusable box, phthalate-free material. 0.8 tip gives line width of 0.3mm.

See full description
Specifications for Triplus Fineliner RD 334-2 PK10
  • Line Width
    0.3mm
  • Tip Size
    Fine Point
  • MFR Part No.
    60922SR
  • Colour
    Red
  • Retractable
    No
  • Type
    Fineliner & Felt Tip Pens
  • Form
    Fineliner Pens
  • Recycled Product
    Up To 50% Recycled Material
  • Ink Type
    Waterbased Ink
  • Barrel Feature
    Triangular Barrel
  • Barrel Colour
    Grey Striped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome