Ultra Fine Pen 0.6MM Line Red PK12

Order Code: ZT1259423P

£15.99 Inc VAT (20%)


Description

Pentel Ultra Fine Fineliner Pen 0.6mm Tip 0.3mm Line Red (Pack 12) The S570 Pentel Ultra-fine pen Red ink is ideal for figures and detailed work and can be used easily along a ruler or with a stencil. Its distinctive orange barrel stands out from the crowd, but the key feature is undoubtedly its durable plastic tip, supported by a 4mm metal sleeve. Original plastic-tipped housed in supportive metal sleeve. 0.6mm tip gives approx. 0.3mm line width

See full description
Specifications for Ultra Fine Pen 0.6MM Line Red PK12
  • Tip Size
    Fine Point
  • Line Width
    0.3mm
  • MFR Part No.
    17168PE
  • Ink Colour
    Red
  • Retractable
    No
  • Type
    Fineliner & Felt Tip Pens
  • Ink Type
    Waterbased Ink
  • Form
    Fineliner Pens
  • Colour
    Red
  • Barrel Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome